Shop All Food Service Faucets
Zurn Elkay
Zurn Z831C4-XL AquaSpec Deck Mount Faucet
Mfr # 995Z831C4XL
Zoro # G311592093
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z831C4XL
- Zoro # G311592093
- Country of Origin United States
- Category Food Service Faucets
Description
This Zurn Z831C4-XL AquaSpec widespread deck mount gooseneck faucet delivers superior quality and durability in any installation. This model boasts a 12 1/2'' tall gooseneck spout with an 8'' horizontal spread that provides a comfortable level of clearance and a sleek elegant look. The water flow is controlled with a set of color-coded vandal-resistant wrist handles that let you adjust for the desired mix of hot and cold water and reduces the spread of germs by using your wrists to activate. For added peace of mind the cartridge uses a ceramic disc design that provides superior wear resistance compared to a standard compression seat washer design.This faucet installs with set of 1/2-14'' NPSM connections on a widespread base that keeps just the handles and the spout above-deck for a contemporary look and also greater flexibility in installation. You can adjust the canters from 6'' to 20'' giving you the freedom to place each handle exactly where it's needed. The faucet body is made from cast brass with a chrome-plated finish.Overall Dimensions:Spout Length: 8''Faucet Height: 12 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Tool Jaw (35343)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40, Ips 1" PK5 (107-135)
- VIEGA Viega MegaPress XL flange, 3" (26780)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW6)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- ZURN Aquasense Faucets (Z842H1-XL)
- ZURN Aquasense Faucets (Z843M4-XL)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- Zurn Elkay Kitchen Faucets & Accessories