Shop All Food Service Faucets
Zurn Elkay
Zurn Z831B4-XL AquaSpec Deck Mount Faucet
Mfr # 995Z831B4XL
Zoro # G311592130
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z831B4XL
- Zoro # G311592130
- Country of Origin United States
- Category Food Service Faucets
Description
This Zurn Z831B4-XL AquaSpec widespread deck mount gooseneck faucet delivers superior quality and durability in any installation. This model boasts an 11'' tall gooseneck spout with a 5 3/8'' horizontal spread that provides a comfortable level of clearance and a sleek elegant look. The water flow is controlled with a set of color-coded vandal-resistant wrist handles that let you adjust for the desired mix of hot and cold water and reduces the spread of germs by using your wrists to activate. For added peace of mind the cartridge uses a ceramic disc design that provides superior wear resistance compared to a standard compression seat washer design.This faucet installs with a set of 1/2-14 NPSM connections on a widespread base that keeps just the handles and the spout above-deck for a contemporary look and also greater flexibility in installation. You can adjust the centers from 6'' to 20'' giving you the freedom to place each handle exactly where it's needed. The faucet body is made from cast brass with a chrome-plated finish.Overall Dimensions:Spout Length: 5 1/8''Faucet Height: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK Brass Back Ferrule (4BF4-B)
- MILTON 10 PK PTC Y Fitting, 1/4" OD, PK10 (2211-1)
- PARKER Brass Metric Compression Fitting (0127 14 00)
- NIBCO 1-1/4" NOM C x 1-1/2" MNPT Copper Reducing Adapter (604R 11/4x11/2)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- Zurn Elkay Kitchen Faucets & Accessories