Shop All Food Service Faucets
Zurn Elkay
Zurn Z82701-XL Deck Mount Single Basin Faucet W/ 3 3/4'' Cast Spout 2.2 GPM and Ceramic Cartridge
Mfr # 995Z82701XL
Zoro # G311592055
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z82701XL
- Zoro # G311592055
- Country of Origin United States
- Category Food Service Faucets
Description
This Zurn Z82701-XL deck mount faucet delivers superior quality and durability in any installation. This model boasts a 3 3/4'' cast spout that provides a sleek look and ample clearance. The water flow is controlled with a color-coded vandal-resistant lever handle that lets you easily provide hot or cold water. For added peace of mind the cartridge uses a ceramic disc design that provides superior wear resistance compared to a standard compression seat washer design.This faucet installs with a 1/2''-14 NPSM connection. The faucet body is made from cast brass with a chrome-plated finish. Whether you're outfitting a restroom healthcare facility or educational or other public institution look no further for a stylish deck mount faucet.Overall Dimensions:Spout Length: 3 3/4''Faucet Width: 1 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, For Air, 1 5/8 in I.D., Aluminum (ZUSA-PF-5644)
- BLACKMAX Eccentric Flaring Tool, 45 deg. Flare (BFT850)
- B & K 34BRS MHT Vac Breaker (108-904)
- PARKER Tubing, Nylon, 3/8" OD, Black, 50 Ft (NBR-6-048-0050)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- ZURN Aquasense Faucets (Z843M4-XL)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- Zurn Elkay Food Service Faucets