Shop All Food Service Faucets
Zurn Elkay
Zurn Z812B4-XL AquaSpec Deck Mount Faucet
Mfr # 995Z812B4XL
Zoro # G411591989
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z812B4XL
- Zoro # G411591989
- Country of Origin United States
- Category Food Service Faucets
Description
This Zurn Z812B4-XL AquaSpec deck mount gooseneck faucet delivers superior quality and durability in any installation. This model boasts an 11 15/16'' tall gooseneck spout with a 5 3/8'' horizontal spread that provides a comfortable level of clearance and a sleek elegant look. The water flow is controlled with a set of color-coded vandal-resistant wrist handles that let you adjust for the desired mix of hot and cold water and reduces the spread of germs by using your wrists to activate. For added peace of mind the cartridge uses a ceramic disc design that provides superior wear resistance compared to a standard compression seat washer design.This faucet installs with a set of 1/2-14 NPSM connections on 4'' centers. The faucet body is made from cast brass with a chrome-plated finish.Overall Dimensions:Spout Length: 5 3/8''Faucet Height: 11 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KB5610PL Restoration 4" Centerset Bathroom Faucet, Matte Black (KB5610PL)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 2X1" (4307000264)
- LEGEND VALVE 1/8" T-1001 NO LEAD IPS FP BV (101-300NL)
- CHIPBLASTER Bag Filter, 5 Microns (3013-5)
- FISHER Faucet Bd 12Rgn (3816)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- ZURN Z842D6-2Xt-Lsi (Z842D6-2XT-LSI)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- Zurn Elkay Kitchen Faucets & Accessories