Shop All Food Service Faucets
Zurn Elkay
Zurn Z812A4-XL AquaSpec Deck Mount Faucet
Mfr # 995Z812A4XL
Zoro # G211591981
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 995Z812A4XL
- Zoro # G211591981
- Country of Origin United States
- Category Food Service Faucets
Description
This Zurn Z812A4-XL AquaSpec deck mount gooseneck faucet delivers superior quality and durability in any installation. This model boasts a 10 7/16'' tall gooseneck spout with a 3 1/2'' horizontal spread that provides a comfortable level of clearance and a sleek elegant look. The water flow is controlled with a set of color-coded vandal-resistant lever handles that let you adjust for the desired mix of hot and cold water and reduces the spread of germs by using your wrists to activate. For added peace of mind the cartridge uses a ceramic disc design that provides superior wear resistance compared to a standard compression seat washer design.This faucet installs with a set of 1/2-14 NPSM connections on 4'' centers. The faucet body is made from cast brass with a chrome-plated finish.Overall Dimensions:Spout Length: 3 1/2''Faucet Height: 10 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Test Ball Plug, Pneumatic, Size 3 In (270032)
- ZORO SELECT 1-1/4" Close Black Pipe Nipple Sch 80 (1LML6)
- RIZON Tub Spout, Metal, Plastic (3839)
- SHARKBITE Pipe Connector, 3/4 x 1/2 in, Barb x MNPT, Brass, 160 psi Pressure (UC138LFA)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/12" Add On Faucet, Stainless Steel (52965)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- Zurn Elkay Food Service Faucets