No Product Image Available
Zurn Elkay

Zurn Z81101-XL Deck Mount Faucet with 4 1/4'' Cast Spout 2.2 GPM Ceramic Cartridge Rect


product price: $291.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Zurn Z81101-XL deck mount faucet delivers superior quality and durability in any installation. This model boasts a 4 1/4'' cast spout that provides a sleek look and ample clearance. The water flow is controlled with a set of color-coded vandal-resistant lever handles that let you adjust for the desired mix of hot and cold water. For added peace of mind the cartridge uses a ceramic disc design that provides superior wear resistance compared to a standard compression seat washer design.This faucet installs with a set of 1/2-14 NPSM connections on 4'' centers. The faucet body is made from cast brass with a chrome-plated finish. Whether you're outfitting a restroom healthcare facility or educational or other public institution look no further for a stylish deck mount faucet.Overall Dimensions:Spout Length: 4 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.