Shop All Hand Soap & Lotion Dispensers
Zurn Elkay
Zurn Z6957-SD-BN Nachi Series Brushed Nickel Wall Mount Automatic Liquid Soap Dispenser Rect
Mfr # 9956957SDBN
Zoro # G311636711
Free Shipping & Returns
$1,676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 9956957SDBN
- Zoro # G311636711
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Make handwashing simple and sanitary while enhancing the ambiance of your restroom with this Zurn Z6957-SD-BN Nachi Series brushed nickel wall mount automatic liquid soap dispenser with 8'' spout and 33.8 oz. capacity. This dispenser is designed to mount directly into your restroom wall providing a clean and eye-catching presentation. With a timeless brushed nickel finish it delivers a sleek modern look sure to harmonize with nearly any interior design. This automatic-operated dispenser is powered by the included 110V AC power adapter. By using a automatic system instead of a traditional pump-style dispenser you reduce contact points around your handwashing area and thereby reduce the risk for germ transmission from person to person!This dispenser comes with a 33.8 oz. refillable bottle designed for use with liquid hand soap sold separately. It dispenses 1.25 ml of soap per pump. To ensure reliable performance this unit has a sensing distance of 4'' +/- 1/16''. For an optimal installation the unit should be offset 4'' - 6'' horizontally from the sink faucet and mounted vertically 6'' - 10'' above the sink drain. ADA compliance requires the center of the spout opening to be positioned at a height of less than 50'' from the floor. Complete a sleek new look in your restroom by pairing this dispenser with the complementary Z6957-XL faucet sold separately.Overall Dimensions:Width: 2 3/8''Depth: 8''Height: 2 15/16''Capacity: 33.8 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Large Foam Wet Filter for M18 FUEL Wet/Dry Shop Vacuums (49-90-1990)
- BANKERS BOX 42 gal Waste & Recycling Bins, White (FEL7320101)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-12, 1,200 mL (1903-02)
- ROYAL BASKET TRUCKS Free Standing Hamper, Blue (G24-BBX-H1F-3ULN)
- BESTCARE Lig Resistant Soap Dish, Wht, 5x7x2-5/8In (WH1832-PF)
- PROVON TFX 1200mL Foam Soap Dispenser, Touch-Free, Dove Gray (2745-12)
- DELTA Retail Channel Product: Soap / Lotion Dispenser (RP44651BL)
- PURELL MESSENGER ES6 Floor Stand with Dispenser, 1,200 mL, 13.16 x 16.63 x 51.57, Silver/White (7306-DS-SLV)
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Push, Smoke (92013)
- GOJO PURELL® ES4 Soap Dispenser - 5034-01 (5034-01)
- PURELL Dispenser, f/1200 ml Healthy Soap, Push-Style, Graphite (GOJ643401)
- Zurn Elkay Hand Soap & Lotion Dispensers