Shop All Hand Soap & Lotion Dispensers
Zurn Elkay
Zurn Z6950-SD Serio Series Polished Chrome Deck Mount Automatic Liquid Soap Dispenser Rect
Mfr # 995695SD
Zoro # G111636737
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995695SD
- Zoro # G111636737
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Make handwashing simple and sanitary while enhancing the ambiance of your restroom with this Zurn Z6950-SD Serio Series polished chrome deck mount automatic liquid soap dispenser with 5 1/16'' spout and 33.8 oz. capacity. This dispenser is designed to mount directly onto your sink deck. With a timeless polished chrome finish it delivers a sleek modern look that will harmonize with nearly any interior design. This automatic-operated dispenser is powered by the included 110V AC power adapter. By using a automatic system instead of a traditional pump-style dispenser you reduce contact points around your handwashing area and thereby reduce the risk for germ transmission from person to person!This dispenser comes with a 33.8 oz. refillable bottle designed for use with liquid hand soap sold separately. It dispenses 1.25 ml of soap per pump. To ensure reliable performance this unit has a sensing distance of 4'' +/- 1/16''. Complete a sleek new look in your restroom by pairing this dispenser with the complementary Z6950-XL faucet sold separately.Overall Dimensions:Length: 5 1/16''Width: 1 9/16''Height: 3 1/4''Capacity: 33.8 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM 24" to 40" Chrome Telescoping Wand w/ Button Lock (106343)
- CONCROBIUM 5 gal. Mold Control, Pail (625005)
- FEIN Vacuum Cleaner Floor Nozzle, 1-3/8In (31345072010)
- DUO-SWEEP Duo-Sweep® Flagged Warehouse Broom with Handle, 7 in L Bristles, 48" L Handle (4688314)
- BRADLEY Soap/Sanitizer Dispenser, Wall, Automatic (6A02-110000)
- PURELL Touch-Free Soap Dispenser 1200mL - Graphite (7734-01)
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Automatic, 1.2 L, (47604)
- BOBRICK Automatic Wall-Mount Foam Soap Dispenser (2013)
- BRADLEY Powder Soap Dispenser, Wall Mount (6583-000000)
- BOARDWALK Rely Hybrid Foam Soap Dispenser, 900 mL, 5.25" x 4" x 12", Black Pearl (SHF900SBBW)
- SC JOHNSON PROFESSIONAL Manual Skincare Dispenser, 1 L, 4.61 x 4.92 x 9.25, Black (91128)
- Zurn Elkay Hand Soap & Lotion Dispensers