Shop All Drain Components
Zurn Elkay
Zurn Z610-4NL 12 1/2'' Square Heavy-Duty Floor Drain with 4'' Neo-Loc Outlet and Sediment Bucket
Mfr # 995Z6104NL
Zoro # G811582846
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z6104NL
- Zoro # G811582846
- Country of Origin China
- Category Drain Components
Description
This Zurn Z610-4NL 12 1/2'' square floor drain is an excellent choice when you need a heavy-duty drainage solution! It comes with a 12 1/2'' square top grate made from Dura-Coated cast iron to provide superior durability while the slotted design allows water to easily pass through and into the drain plumbing. The 15'' diameter drain body is also made from Dura-Coated cast iron and includes a seepage pan and combination membrane flashing clamp / frame. A polypropylene sediment bucket provides an extra measure of defense in preventing drain blockage by catching sediment that is small enough to bypass the grate so that it doesn't accumulate in the pipes. It connects to your facility's pipes with a 4'' Neo-Loc outlet.Overall Dimensions:Diameter: 15''Height: 7 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Polished, Circular, Wash Fountain (S93-534)
- LARSEN SUPPLY CO 5564x27FGH Adapter (09-1461NL)
- ZORO SELECT 3/4" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (464-050)
- STEEL & OBRIEN 3" Tri-Clamp End x Hose Barb - 3.093" Long 304SS (14MPHR-3-304)
- CAMBRO Drain, Faucet 3/4" Npt For - Part# 64005 (64005)
- KOHLER Drain Rod Assembly (1034579)
- DANCO 3/8 in. D Rubber Cone Slip Joint Washer (36669B)
- GENERAL WIRE SPRING 4FH 4 in. Floor Drain Back Seat (422303)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C97004)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint (1CNW2)
- THRIFCO PLUMBING 17 Gauge 1-1/4 Inch x 1-1/4 Inch Chrome Plated Brass Tubular P-Trap (4402801)
- Zurn Elkay Drain Components