Shop All Drain Components
Zurn Elkay
Zurn Z535-4NH 12'' Square Heavy-Duty Parking Structure Drain with 4'' No-Hub Outlet
Mfr # 995Z5354NH
Zoro # G211592544
Free Shipping & Returns
$7,922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z5354NH
- Zoro # G211592544
- Country of Origin China
- Category Drain Components
Description
This Zurn Z535-4NH 12'' square drain is an excellent solution when you need a heavy-duty drainage solution! Perfect for parking lots and garages it comes with a 12'' square anti-tilt hinged slotted grate that allows water to easily pass through and into the drain's plumbing. The 16 3/4'' acid-resistant aluminum body is oven-cured and epoxy-coated for long-lasting durability. It includes a clamping collar anti-ponding slots and a sediment bucket as well as a 4'' no-hub outlet that easily connects to your facility's drainage system.Overall Dimensions:Length: 16 3/4''Width: 16 3/4''Height: 7 3/8''Grate Dimensions:Length: 12''Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Needle Valve, 1/8 In, Female Pipe-Fem Pipe (NV109P-2)
- WHEELER-REX 3/4 to 2 Inch NPT Manual Hot Tap Machine (8102)
- ZORO SELECT Nipple, 150 psi, SS, 5 1/2 in L (T6BNG09)
- FLOOD-GUARD 2 In. Rubber Float Gasket Check Valve (2FH)
- LARSEN SUPPLY CO 1-1/2" Sink Drain Kit (03-4215)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Round, Floor Drain (A05ER-NB)
- KEENEY MFG Insta-Plumb Straight Coupling, 1-1/2" (46QLK)
- BK RESOURCES Floor Drain Strainer, 6-1/4" Diameter X 2-1/8"H (BK-DAS)
- ALLPOINTS Overflow Tube 7-1/2"X 1" (321975)
- JONES STEPHENS Carrier Nuts and Washer Set, PK4 (C56100)
- MOEN Drain Seat (103458AZ)
- Zurn Elkay Drain Components