Shop All Drain Components
Zurn Elkay
Zurn Z508-4NL 9'' Round Extra-Heavy-Duty Floor Drain with 4'' Neo-Loc Outlet
Mfr # 995Z5084NL
Zoro # G111591470
Free Shipping & Returns
$511.99
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
- Brand Zurn Elkay
- MFR # 995Z5084NL
- Zoro # G111591470
- Country of Origin China
- Category Drain Components
Description
This Zurn Z508-4NL 9'' round floor drain is an excellent choice when you need a heavy-duty drainage solution! It comes with a 9'' round top grate made from Dura-Coated cast iron to provide superior durability while the slotted design allows water to easily pass through and into the drain plumbing. The 12'' diameter drain body is also made from Dura-Coated cast iron and includes a seepage pan combination membrane flashing clamp / frame trap primer and plug. It connects to your facility's pipes with a 4'' Neo-Loc outlet.Overall Dimensions:Diameter: 12''Height: 5 9/16''
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
- STEEL & OBRIEN 2" BPE Short Outlet Clamp End Tee - 316SS SF4 (S7MPS-2-PM-316)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2 in Pipe Size (817-020)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 16 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-16)
- APACHE Full Port Bolted Poly Ball Valve, 3" (49030020)
- INFINITY DRAIN PVC Threaded 2"OUTLT S-AG/LAG/DG/LT38&S-AG/LAG/DG/LT/TIF/LTIF65 Series (S_50)
- PLUMB PAK 1-1/2 In. to 1-1/4 In. White Plastic P-Trap with Reducer Washer (400WK)
- COMMERCIAL Half Floor Drain Grate (SCM86151)
- CHICAGO FAUCET Drain Part Kit (1367-001KJKNF)
- RHEEM-RUUD Brass Drain Valve, Residential (SP12112T)
- KOHLER Washer, .635 Id X .875 Od (40620)
- THRIFCO PLUMBING 1-1/2 Inch x 6 Inch Long Tail Piece Plastic Tubular Flanged Con (4401644)
- Zurn Elkay Drain Components