Shop All Drain Components
Zurn Elkay
Zurn Z508-3NH 9'' Round Extra-Heavy-Duty Floor Drain with 3'' No-Hub Outlet
Mfr # 995Z5083NH
Zoro # G811582860
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z5083NH
- Zoro # G811582860
- Country of Origin United States
- Category Drain Components
Description
This Zurn Z508-3NH 9'' round floor drain is an excellent choice when you need a heavy-duty drainage solution! It comes with a 9'' round top grate made from Dura-Coated cast iron to provide superior durability while the slotted design allows water to easily pass through and into the drain plumbing. The 12'' diameter drain body is also made from Dura-Coated cast iron and includes a seepage pan combination membrane flashing clamp / frame trap primer and plug. It connects to your facility's pipes with a 3'' no-hub outlet.Overall Dimensions:Diameter: 12''Height: 6 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" x CLOSE BRASS NIPPLE (311-140)
- PFISTERER Washerless Stem, Bar/Kitchen and Laundry (974-055)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGT05834S)
- GRUVLOK End Cross, Ductile Iron, 2 in, Grooved (0390023943)
- BK RESOURCES Twist Drain, Lever Operated, 11" Handle, 3-1/2" Opening (BK-LWR-1)
- BK RESOURCES Lever Waste Valve, Straight Drain, 8-1/2"handle, 3-1/2"Sink Opening (BK-SLW-1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Bellshape Chrome (104BC P1)
- TUFF STUFF BULKHEAD ADAPTER/PLUG (AD34)
- ZURN PVC, Strainer: Round, Floor Drain (FD2360-PVC-P)
- KOHLER Plunger Assy, Brass (1037022-BN)
- ALLPOINTS Strips, Germ Drip Pan , 10 (1021158)
- Zurn Elkay Drain Components