Shop All Drain Components
Zurn Elkay
Zurn Z415-4NL-P-L/TOP Cast Iron Floor Drain Less Grate with 4'' Neo-Loc Outlet Rect
Mfr # 995Z4154NLPL
Zoro # G411582727
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z4154NLPL
- Zoro # G411582727
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn Z415-4NL-P-L/TOP cast iron floor drain! Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done. This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. A 4'' Neo-Loc outlet uses a unique compression gasketed connection that simply pushes onto the stub end of the pipe for valuable labor savings. Plus a trap primer connection allows your drain to maintain its liquid seal even during long periods of disuse.Overall Dimensions:Outlet Diameter: 4''Clearance Between Body and Head:Side One: 1'' - 1 1/2''Side Two: 1 1/16'' - 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Faucet Cartridge, Unfinished, 1/2" L (45883000)
- NAUGATUCK Float Ball, Round Shape, 8" dia., 43.00 oz. (GR80S4141B)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755105.002)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS (PLE82)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1815)
- ZURN 3 " Dia., Stainless Steel; Clamp: Cast Iron; Gasket: Neoprene, Roof Drain (RD2150-SS3)
- DRAINTECH Gate Atrium Black 4In (78/0443SDB)
- SUPER-VEE General with 25 ft. x 1/4 in. Flexicore Cable (SV-F-WC)
- PLUMB PAK SLP JNT NUT 1-1/2X1-1/4"" (PP855-10)
- ZORO SELECT Dishwasher Tailpiece, Chrome Drain (35088)
- BURENDA BLENDERS Master Plumber 2 Bowl Center Outlet Drain for Kitchen Sink (BU564128)
- Zurn Elkay Drain Components