Shop All Drain Components
Zurn Elkay
Zurn Z415-4NH-L/TOP Cast Iron Floor Drain Less Grate with 4'' No-Hub Outlet
Mfr # 995Z4154NHL
Zoro # G611582725
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z4154NHL
- Zoro # G611582725
- Country of Origin China
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn Z415-4NH-L/TOP cast iron floor drain! Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done. This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. Thanks to the 4'' no-hub outlet installing the drain is even easier than comparable hub outlets.Overall Dimensions:Outlet Diameter: 4''Clearance Between Body and Head:Side One: 1'' - 1 1/2''Side Two: 1 1/16'' - 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM C Copper Test Cap (917-B)
- CHEMTROL 1-1/2" FNPT Kynar Ball Valve Inline (T65TB-V 11/2)
- NIBCO 2" NOM C Copper Coupling (901RP 2)
- ZORO SELECT PVC Cap, Socket, 2 in Pipe Size (447020BC)
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 17GA Brass 1-1/2"x12" (42112)
- LARSEN SUPPLY CO 1-1/2"Pvc Drain Adapter (03-4253)
- ZORO SELECT 1-1/2" or 1-1/4" " Dia., polypropylene, White/Plastic Finish, Kitchen, Slip-Nut And Washer (1PPB7)
- JONES STEPHENS Cast Iron, Plug: Raised Head, Cleanout Less Gasket (C36004)
- MR. SCRAPPY Oil Rubbed Bronze Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-ORB)
- TOTO Flush Valve Assembly Maris Spare Part 2P (THU356)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Polished Brass (KBU1002)
- Zurn Elkay Drain Components