Shop All Drain Components
Zurn Elkay
Zurn Z415-3NL-P-TC-L/TOP Cast Iron Floor Drain Less Grate
Mfr # 995Z4153NLPT
Zoro # G211582804
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z4153NLPT
- Zoro # G211582804
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn Z415-3NL-P-TC-L/TOP cast iron floor drain! Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done. An integral test cap is included eliminating the setup and removal process required by standard line testing while preventing blockage from construction debris. This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. A 3'' Neo-Loc outlet uses a unique compression gasketed connection that simply pushes onto the stub end of the pipe for valuable labor savings. Plus a trap primer connection allows your drain to maintain its liquid seal even during long periods of disuse.Overall Dimensions:Outlet Diameter: 3''Clearance Between Body and Head:Side One: 1'' - 1 1/2''Side Two: 1 1/16'' - 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Diverter Spouts Oil Rubbed Bronze (3853ORB)
- LASCO FITTINGS Reducing Bushing, 2 x 1/2 in, Schedule 40 (437247)
- 3M Reverse Osmosis System, Size 300 gpd (TFS450 RO SYSTEM INCLUDES CARTRIDGES)
- KOHLER Components Transfer Valve Trim With Industrial Handle (T78026-9-BN)
- MOEN Pop-Up Waste Kit - (131553)
- BLUEVUE BIG Size Trip Lever Gasket Kit, Chrome (BIG-3TLSS-C)
- JONES STEPHENS Extension Cover, 4" dia., SS, w/4 Bolt (C90014)
- ZURN JP2375-T - Cast Iron Enameled 3/4 Grate for the FD2375 Floor Sink (JP2375-T)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 5-1/4 in. Diameter Plastic Flat White (105FW P1)
- PIONEER FAUCETS Bath Waste And Overflow-Lift And Lock Strainer; 1-1/2" CoarseThrd, Chrm (X-6400030)
- EVERFLOW Slip Elbow for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/4"x8" (6198)
- Zurn Elkay Drain Components