Shop All Drain Components
Zurn Elkay
Zurn Z415-3NH-P-L/TOP Cast Iron Floor Drain Less Grate with 3'' No-Hub Outlet Rect
Mfr # 995Z4153NHPL
Zoro # G611582732
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z4153NHPL
- Zoro # G611582732
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn Z415-3NH-P-L/TOP cast iron floor drain! Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done. This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. Thanks to the 3'' no-hub outlet installing the drain is even easier than comparable hub outlets. Plus a trap primer connection allows your drain to maintain its liquid seal even during long periods of disuse.Overall Dimensions:Outlet Diameter: 3''Clearance Between Body and Head:Side One: 1'' - 1 1/2''Side Two: 1 1/16'' - 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Bibb, Quarter Turn, Standard, 3/4 In (103-054HN)
- JONES STEPHENS Philadelphia Vent Box, 4" Inside Caulk (J60004)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size (706119-0804)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (EF8210G004V)
- KOHLER Assembly, Drain Handle (1032126-CP)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint (05231)
- PLUMB PAK Washer Waste-Overflow (PP821-39)
- DANCO Touch Toe Bath Waste - Plastic (51930)
- EVERFLOW Double Waste Bend for Tubular Drain Applications, 17GA Brass 1-1/2"x24" (42024)
- PROTECTIONPRO PP22601 Bath Drain Trip Levers Faceplate (PR421172)
- T&S BRASS Twist Waste For - Part# Bk-3952 (BK-3952)
- Zurn Elkay Drain Components