Shop All Drain Components
Zurn Elkay
Zurn Z415-3NH-7N-P Cast Iron Floor Drain
Mfr # 995Z4153NH7N
Zoro # G311582797
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z4153NH7N
- Zoro # G311582797
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn Z415-3NH-7N-P cast iron floor drain! This drain comes equipped with a 7'' round type N Dura-Coated strainer for seamless integration into finished interior floor areas. Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done.This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. Thanks to the 3'' no-hub outlet installing the drain is even easier than comparable hub outlets. Plus a trap primer connection allows your drain to maintain its liquid seal even during long periods of disuse.Overall Dimensions:Strainer Diameter: 7''Outlet Diameter: 3''Clearance Between Body and Head:Side One: 1 9/16'' - 2 3/8''Side Two: 1 7/8 - 3 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 3/8" MBSPT (ZUSA-PTC-PBT-46)
- KOHLER Hollister Utility Sink With Single-H (12793-0)
- ZORO SELECT 1-1/4" Close Black Pipe Nipple Sch 160 (82700)
- GRUVLOK End Cap, Ductile Iron, 1 1/2 in, Orange (0390030120)
- COMPONENT HARDWARE Waste, Twist Handle , 1.5" & 2" (D55-7510)
- AMERICAN STANDARD Stopper Assy-For Metal Drain (066116-2950A)
- DURAPRO 1-1/2 in. x 20in.Waste Arm (902245)
- SIOUX CHIEF DRAIN INSIDE FIT PVC 2"" (845-2PPK)
- DRAIN-ALL High Pressure Zero Loss Drain, 1/2 in NPT (PH50-0NAAA)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/4" (P38092)
- SIOUX CHIEF 840-2APK 2 & 3 in. ABS General Purpose Floor Drain (4266417)
- Zurn Elkay Drain Components