Shop All Drain Components
Zurn Elkay
Zurn Z1901-RL3-1 12'' x 12'' x 8'' Stainless Steel Partial Grate Floor Sink Liner Rect
Mfr # 995Z1901RL31
Zoro # G111591609
Free Shipping & Returns
$1,452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z1901RL31
- Zoro # G111591609
- Country of Origin China
- Category Drain Components
Description
Maintain safe and sanitary floor conditions in your busy back-of-house area with this Zurn Z1901-RL3-1 12'' x 12'' x 8'' stainless steel partial grate floor sink liner with removable strainer and 3'' outlet! This floor sink liner has a universal design that will fit most floor sinks sold separately. Featuring a sanitary durable 18-gauge type 304 stainless steel construction this item was built for increased longevity and everyday use. Its square design is more compact than most floor troughs and great for lining floor sinks in your restaurant's kitchen allowing for efficient end-of-day draining. Whether you need a way to remove water in your food prep area healthcare facility or any other environment where sanitation is key this floor sink liner is a great way to get the job done.This floor sink liner's push-fit connection makes it easy to install without caulking and is more cost-effective than traditional retrofits. It also comes with a removable dome strainer for your utmost convenience. Designed to prevent your drain from clogging the strainer is ideal at capturing large food scraps and other debris before they go down your sink and create a blockage. Plus this item was constructed with a 8'' long plumbing sleeve which accommodates waste pipes up to 3'' in diameter ensuring that it meets all your versatile draining needs!Overall Dimensions:Inlet Length: 12''Inlet Width: 12''Outlet Diameter: 3''Height: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, Pipe 1 5/8 To 1 3/4 In, PK5 (1PPH5)
- MOEN One-Handle Kitchen Faucet Spot Resist Stainless (7051SRS)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/3S Integ Dvrtr Ss (T27859-SS)
- WATTS Air Gap, 3 In, NPT, Use w/Watts Series 909 (909 AGK 4-6 8-10 M1)
- ZURN Nickel Bronze, Square, Top (LC-FS05NI)
- PROPLUS 8 21 Gauge Stainless Steel Cleanout Cover (173175)
- AMERICAN STANDARD Stopper Assy-For Metal Drain (066116-2950A)
- PLUMB PAK SLP JNT NUT 1-1/4X1-1/4"" (PP855-9)
- T&S BRASS Elbow, Overflow For - Part# 11355-45 (11355-45)
- JOSAM COMPANY Josam 55004-1-Z 4" No-Hub Cleanout w/Round Nikaloy Top (55004-1-Z)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, 45 Degree, Lavatory/Kitchen, Elbow (1PPA2)
- Zurn Elkay Drain Components