No Product Image Available

Zurn Elkay

Zurn Z1900-RL3-2 12'' x 12'' x 6'' Stainless Steel 1/2 Grate Floor Sink Liner W/ Removable Strainer


product price: $1,452.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maintain safe and sanitary floor conditions in your busy back-of-house area with this Zurn Z1900-RL3-2 12'' x 12'' x 6'' stainless steel 1/2 grate floor sink liner with removable strainer and 3'' outlet! This floor sink liner has a universal design that will fit most floor sinks sold separately. Featuring a sanitary durable 18-gauge type 304 stainless steel construction this item was built for increased longevity and everyday use. Its square design is more compact than most floor troughs and great for lining floor sinks in your restaurant's kitchen allowing for efficient end-of-day draining. Whether you need a way to remove water in your food prep area healthcare facility or any other environment where sanitation is key this floor sink liner is a great way to get the job done.This floor sink liner's push-fit connection makes it easy to install without caulking and is more cost-effective than traditional retrofits. It also comes with a removable dome strainer for your utmost convenience. Designed to prevent your drain from clogging the strainer is ideal at capturing large food scraps and other debris before they go down your sink and create a blockage. Plus this item was constructed with a 6'' long plumbing sleeve which accommodates waste pipes up to 3'' in diameter ensuring that it meets all your versatile draining needs!Overall Dimensions:Inlet Length: 12''Inlet Width: 12''Outlet Diameter: 3''Height: 6''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.