Shop All Drain Components
Zurn Elkay
Zurn Z1900-RL3-1 12'' x 12'' x 6'' Stainless Steel Partial Grate Floor Sink Liner Rect
Mfr # 995Z1900RL31
Zoro # G311591515
Free Shipping & Returns
$1,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z1900RL31
- Zoro # G311591515
- Country of Origin China
- Category Drain Components
Description
Maintain safe and sanitary floor conditions in your busy back-of-house area with this Zurn Z1900-RL3-1 12'' x 12'' x 6'' stainless steel partial grate floor sink liner with removable strainer and 3'' outlet! This floor sink liner has a universal design that will fit most floor sinks sold separately. Featuring a sanitary durable 18-gauge type 304 stainless steel construction this item was built for increased longevity and everyday use. Its square design is more compact than most floor troughs and great for lining floor sinks in your restaurant's kitchen allowing for efficient end-of-day draining. Whether you need a way to remove water in your food prep area healthcare facility or any other environment where sanitation is key this floor sink liner is a great way to get the job done.This floor sink liner's push-fit connection makes it easy to install without caulking and is more cost-effective than traditional retrofits. It also comes with a removable dome strainer for your utmost convenience. Designed to prevent your drain from clogging the strainer is ideal at capturing large food scraps and other debris before they go down your sink and create a blockage. Plus this item was constructed with a 6'' long plumbing sleeve which accommodates waste pipes up to 3'' in diameter ensuring that it meets all your versatile draining needs!Overall Dimensions:Inlet Length: 12''Inlet Width: 12''Outlet Diameter: 3''Height: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, NPT (T4BNE05)
- ZURN Repair Kit - 975 Complete (RK114-975)
- USA INDUSTRIALS Santoprene Tubing - 2mm ID x 4mm OD x 100 ft. Long (ZUSA-HT-4780)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068138)
- THRIFCO PLUMBING 1/1/4 F. Waste Connector (4400660)
- JAY R. SMITH MANUFACTURING Polished Bronze, Round, Floor Drain (A05ER-PB)
- RUVATI Kitchen Sink Hole Plug Stainless Steel (RVA1017)
- GENERAL WIRE SPRING 4FH 4 in. Floor Drain Back Seat (422303)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/4" (P38007)
- STUDOR 1-1/2 x 1-1/2 " Dia., Valve: ABS; Membrane: Silicone; Cover: Styrofoam; Connector: Rubber (20302)
- COMMERCIAL 9 1/8" Plastic 1/2 Floor Sink Top Grate (11468)
- Zurn Elkay Drain Components