Shop All Drain Components
Zurn Elkay
Zurn Z1900-3NH-2 Sani-Flor 12'' x 12'' Cast Iron Floor Sink
Mfr # 995Z19003NH2
Zoro # G311591546
Free Shipping & Returns
$1,560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z19003NH2
- Zoro # G311591546
- Country of Origin China
- Category Drain Components
Description
Prevent the possibility for drainage backflow in sanitary locations by using the Zurn Z1900-3NH-2 12'' x 12'' cast iron floor sink. When using equipment that will be draining water such as kitchen sinks dishwashers and steam equipment it is important to use indirect draining to prevent potential backflow.This floor sink includes 6'' of sump depth and a 12'' x 12'' basin that allows for a substantial air gap to collect any potential backflow instead of it coming back up into your kitchen equipment. A domed PVC strainer is designed to prevent splash-back and blocks any larger solids such as food or debris from getting into your p-trap and drain lines which could result in clogging and service calls to a plumber. An included cast iron enameled full grate blocks the sink from foreign matter entering it.Constructed of durable cast iron and lined with a white acid-resistant coating this sink is built to withstand the wear-and-tear of a busy commercial kitchen. Rounded corners are easy to clean and reduce areas in which bacteria can build up. It has a 3'' no-hub connection that will hook up to drain pipes without needing any soldering.Overall Dimensions:Length: 12''Width: 12''Height without connector: 6''Height with connector: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1" x 3/4" NPT x MPT 1-1/4" Galvanized Steel Pipe x 4' Bury Y2 Auto Dra, Backflow Prot. Yard Hydrant (Y2-4)
- ZORO SELECT 1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E6BND11)
- DELTA Delta Classic Aerator, 1.5 Gpm (RP60983)
- CHICAGO FAUCET Single Supply Pedal Box With Extended (806-ABCP)
- CENTRAL BRASS Drain Adapter 1-1/2" Male to 1-1/2" Male (CS-42012)
- JONES STEPHENS Cast Iron, Plug: Raised Head, Cleanout Less Gasket (C36004)
- AMERICAN STANDARD Metal, Drain, Drain Stopper Assembly (066116-0020A)
- EVERFLOW Slip Joint Extension Tube for Tubular Drain Applications, 20GA Brass 1-1/2"x12" (22412-20)
- CHICAGO FAUCET Inside Sill Fitting With Body Drain Plug (998-633RCF)
- ZORO SELECT 1-1/4 " Dia., Rubber, Black/Rubber Finish, Lavatory, Gasket (1PNV5)
- ALLPOINTS Green Drain 3.5in Waterless Trap Seal (8400129)
- Zurn Elkay Drain Components