Shop All Drain Components
Zurn Elkay
Zurn Z1840-6NH-8S-USA 8'' x 8'' Square Type 304 Stainless Steel Industrial Cleanout Rect
Mfr # 995Z6NH8S
Zoro # G911592493
Free Shipping & Returns
$4,620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z6NH8S
- Zoro # G911592493
- Country of Origin United States
- Category Drain Components
Description
Keep your plumbing lines clear with this Zurn Z1840-6NH-8S-USA type 304 stainless steel industrial cleanout! Whether you need to clear the pipes in your food prep area healthcare facility or any other environment where sanitation is key this cleanout provides quick access to trunk lines for simple maintenance. It boasts an 8'' square heavy-duty grate that can be easily removed to access the PVC plug. The cleanout's rugged 12 gauge type 304 stainless steel body helps ensure long-lasting corrosion resistant durability. It was bead blasted for a smooth uniform finish and features a 6'' no-hub outlet to make installation as easy as possible.Overall Dimensions:Grate Width: 8''Grate Depth: 8''Outlet Diameter: 6''Height: 5 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87506)
- NIBCO 1-1/2" NOM C Copper 90 Degree Long Radius Elbow (607LT 11/2)
- STEEL & OBRIEN 2-1/2" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-2.5-304)
- ACORN CONTROLS Master-Trol Branch Box Assembly (0715-060-001)
- KOHLER 10-24 Brass Screw (1082514-2BL)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Extension (1PNZ6)
- TOTO Top Mounting Nuts Ms970920 (THU9505)
- EVERFLOW Flanged Sink Tailpiece for Tubular Drain Applications, 20GA Brass 1-1/2"x12" (22312-20)
- PF WATERWORKS DECO PUSHPOPUP DRAIN CHM (PF0717-CH)
- DANCO Shower Drain Strainer, Brass, Chrome, For 3 in Drains (88921)
- KOHLER Lift Wire (87269)
- Zurn Elkay Drain Components