Shop All Drain Components
Zurn Elkay
Zurn Z1840-4NH-8B-USA 8'' Round Type 304 Stainless Steel Industrial Cleanout with 4'' No-Hub Outlet
Mfr # 995Z4NH8B
Zoro # G911592554
Free Shipping & Returns
$4,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z4NH8B
- Zoro # G911592554
- Country of Origin United States
- Category Drain Components
Description
Keep your plumbing lines clear with this Zurn Z1840-4NH-8B-USA type 304 stainless steel industrial cleanout! Whether you need to clear the pipes in your food prep area healthcare facility or any other environment where sanitation is key this cleanout provides quick access to trunk lines for simple maintenance. It boasts an 8'' round heavy-duty grate that can be easily removed to access the PVC plug. The cleanout's rugged 12 gauge type 304 stainless steel body helps ensure long-lasting corrosion resistant durability. It was bead blasted for a smooth uniform finish and features a 4'' no-hub outlet to make installation as easy as possible.Overall Dimensions:Grate Diameter: 8''Outlet Diameter: 4''Height: 5 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Rubber Stop Garbage Disp (PP820-15)
- PARKER Extruded Street Tee, Brass, 1/2 in, NPT (2225P-8)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-1.5-7-304)
- 3M AQUA-PURE Quick Connect Filter, 2 gpm, 5 Micron, 6-5/8" H, 2 PK (5578604)
- ZURN Nickel Bronze, Round, Top (LC-FR05NI)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/4" (P38010)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Waste Arm (1PNP7)
- BK RESOURCES Lever Waste Valve, Straight Drain, 3-1/2"Sink Opening, 2"Male&1-1/2"Fem (BK-SLW-2)
- KOHLER Drain Rod Assembly (1034579)
- TOTO Drain Valve Assembly For 1pc L6 634 644 (THU460.6D-A)
- JAY R. SMITH MANUFACTURING Neoprene, Suspended Type Solids Interceptor, Cover Gasket (8730GKT)
- Zurn Elkay Drain Components