Shop All Drain Components
Zurn Elkay
Zurn Z1830-6NH-12B-USA 12'' Round Type 304 Stainless Steel Industrial Sanitary Floor Drain
Mfr # 995Z86NH12B
Zoro # G611582800
Free Shipping & Returns
$5,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z86NH12B
- Zoro # G611582800
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn Z1830-6NH-12B-USA type 304 stainless steel industrial sanitary floor drain! This drain comes equipped with a 12'' round heavy-duty slotted grate for seamless integration into finished interior floor areas while finger holes make removal quick and simple. Whether you need a way to remove water in your food prep area healthcare facility or any other environment where sanitation is key this floor drain's deep body offers a great way to accommodate especially large amounts of water.The drain's rugged 12 gauge type 304 stainless steel body helps ensure long-lasting corrosion resistant durability. It was bead blasted for a smooth uniform finish and includes an integrated sediment bucket to help prevent clogs by filtering out things like jewelry hair dirt and paper. Pre-pour stabilizing anchor tabs combine with a 6'' no-hub outlet to make installation as easy as possible.Overall Dimensions:Inlet Diameter: 12''Outlet Diameter: 6''Height: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 2" Press Brass Ball Valve Inline (BA-480B - 200)
- MOEN Faucet Control Module (104404)
- APOLLO PEX 1/2 in. Brass PEX Barb Plug (5-Pack), 5PK (APXP125PK)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 1-1/2" Size (MTP152)
- PLUMB PAK P-Trap 1-1/2X1-1/2In (400TTW)
- K&S PRECISION METALS K&S 3/16 in. D X 36 ft. L Round Brass Tube (1147)
- CHARLOTTE PIPE AND FOUNDRY 112 PVC ADJ P Trap (PVC 00708P 0800HA)
- AB&A 4" " Dia., Brass, Brass Finish, Los Angeles Style, Cover (60365)
- THRIFCO PLUMBING 1-1/2 x 8 Inch 17 Gauge Chrome Plated Brass Tailpiece (4402819)
- WESTBRASS Floating No-Hole Overflow Faceplate in Satin Nickel (D980R-07)
- PLUMB PAK Slip Joint Nut 1-1/2 Brass (PP809-18)
- Zurn Elkay Drain Components