Shop All Drain Components
Zurn Elkay
Zurn Z1830-4NH-12B-USA 12'' Round Type 304 Stainless Steel Industrial Sanitary Floor Drain
Mfr # 995Z84NH12B
Zoro # G111582751
Free Shipping & Returns
$4,620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z84NH12B
- Zoro # G111582751
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn Z1830-4NH-12B-USA type 304 stainless steel industrial sanitary floor drain! This drain comes equipped with a 12'' round heavy-duty slotted grate for seamless integration into finished interior floor areas while finger holes make removal quick and simple. Whether you need a way to remove water in your food prep area healthcare facility or any other environment where sanitation is key this floor drain's deep body offers a great way to accommodate especially large amounts of water.The drain's rugged 12 gauge type 304 stainless steel body helps ensure long-lasting corrosion resistant durability. It was bead blasted for a smooth uniform finish and includes an integrated sediment bucket to help prevent clogs by filtering out things like jewelry hair dirt and paper. Pre-pour stabilizing anchor tabs combine with a 4'' no-hub outlet to make installation as easy as possible.Overall Dimensions:Inlet Diameter: 12''Outlet Diameter: 4''Height: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIAM 1/2 Lead Free Brass 90 Degree Elbow, FNPT (XNL101-08)
- KINGSTON BRASS Victorian Toilet Tank Lever, Polished Brass (KTAL2)
- PENTEK Carbon Water Filters - 20 in. x 2-.50 in. (PENTEK-NCP-20)
- ANVIL FNPT, Cast Iron 45 Degree Elbow, Class 125 (0300028206)
- KOHLER Stopper, Clicker Drain (1032249-BB)
- KINGSTON BRASS DD8101 Round Bottle Trap (DD8101)
- KOHLER Kit, Drain (1398405-0)
- ZURN 10 to 15 " Dia., Cast Iron, Black Finish, Clamp (RD2190)
- BLUEVUE Half Tube Gasket with Mesh Overflow Cover, Chrome (BVT-HMS-C)
- PLUMB PAK Bath Drain Waste Shoe 1-1/2 (PP7088RB)
- COBRA TOOLS 3 in. D Rubber Drain Bladder (00332)
- Zurn Elkay Drain Components