Shop All Drain Components
Zurn Elkay
Zurn Z1830-3NH-12S-USA 12'' Square Type 304 Stainless Steel Industrial Sanitary Floor Drain
Mfr # 995Z303NH12S
Zoro # G811582730
Free Shipping & Returns
$4,620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z303NH12S
- Zoro # G811582730
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn Z1830-3NH-12S-USA type 304 stainless steel industrial sanitary floor drain! This drain comes equipped with a 12'' round heavy-duty slotted grate for seamless integration into finished interior floor areas while finger holes make removal quick and simple. Whether you need a way to remove water in your food prep area healthcare facility or any other environment where sanitation is key this floor drain's deep body offers a great way to accommodate especially large amounts of water.The drain's rugged 12 gauge type 304 stainless steel body helps ensure long-lasting corrosion resistant durability. It was bead blasted for a smooth uniform finish and includes an integrated sediment bucket to help prevent clogs by filtering out things like jewelry hair dirt and paper. Pre-pour stabilizing anchor tabs combine with a 3'' no-hub outlet to make installation as easy as possible.Overall Dimensions:Inlet Length: 12''Inlet Width: 12''Outlet Diameter: 3''Height: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 1/4" BLACK HEX BUSHING (350-607C)
- BECK 1/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331000208)
- ZORO SELECT 1/4" MNPT Brass Mini Ball Valve Inline (G-PMMS-25)
- SMITH-COOPER Coupling 1-1/4" Ss (4638100260)
- BLUEVUE Trip Lever Gasket Kit, Chrome (BVT-3TLSS-C)
- PLUMB PAK S-TRAP 1-1/4"" 22GA (PP200CP)
- ZORO SELECT P-Trap with Solvent Weld Joint, 2 In Hub (02222)
- PROPLUS ADAPTER BUSHING, 1-1/4 X 1-1/2 IN (173134)
- JONES STEPHENS Extension Cover, 8" dia., SS, w/4 Bolt (C90018)
- PLUMB PAK Slip Joint Nut 1-1/2 Brass (PP809-18)
- STYLEWISE PTRAP PLSTC 1-1/2"" PC (K400PC)
- Zurn Elkay Drain Components