Shop All Drain Components
Zurn Elkay
Zurn Z1830-3NH-12B-USA 12'' Round Type 304 Stainless Steel Industrial Sanitary Floor Drain
Mfr # 995Z83NH12B
Zoro # G011582721
Free Shipping & Returns
$4,620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z83NH12B
- Zoro # G011582721
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn Z1830-3NH-12B-USA type 304 stainless steel industrial sanitary floor drain! This drain comes equipped with a 12'' round heavy-duty slotted grate for seamless integration into finished interior floor areas while finger holes make removal quick and simple. Whether you need a way to remove water in your food prep area healthcare facility or any other environment where sanitation is key this floor drain's deep body offers a great way to accommodate especially large amounts of water.The drain's rugged 12 gauge type 304 stainless steel body helps ensure long-lasting corrosion resistant durability. It was bead blasted for a smooth uniform finish and includes an integrated sediment bucket to help prevent clogs by filtering out things like jewelry hair dirt and paper. Pre-pour stabilizing anchor tabs combine with a 3'' no-hub outlet to make installation as easy as possible.Overall Dimensions:Inlet Diameter: 12''Outlet Diameter: 3''Height: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Matte Black (KBU2000)
- LEGEND VALVE 1" T-6802NL PRV BODY ONLY_PC (111-025NL)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 4", CPVC/EPDM (WCV2400E)
- LEGRIS Push-to-Connect, Threaded Metric Stainless Steel Push-to-Connect Fitting, Stainless Steel, Silver (3879 10 17)
- PLUMB PAKRPORATION 112x6 CHR Tail Piece (111K)
- TOTO Remote Control Unit Manualopen S500E (THU6056)
- JONES STEPHENS P-Trap, Chrome Plated, PVC, 1-1/4" (P36102)
- ZURN Wall Clean Out Plates - CPL Series (Primer Coated) (6-CPLPC)
- AMERICAN STANDARD Brass, Metering Faucet, Grid Drain with Overflow (2411015.002)
- KEENEY MFG Decorative ABS P-Trap in Oil Rubbed Bronze, 1.5 x 1.25" (K400BRZ)
- DANCO Overflow Plate, PlasticStainless Steel, Chrome (89052)
- Zurn Elkay Drain Components