Shop All Drain Components
Zurn Elkay
Zurn Z1800-6NH-12S-USA 12'' Square Type 304 Stainless Steel Industrial Sanitary Floor Drain
Mfr # 995Z6NH12S
Zoro # G511582863
Free Shipping & Returns
$4,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z6NH12S
- Zoro # G511582863
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn Z1800-6NH-12S-USA type 304 stainless steel industrial sanitary floor drain! This drain comes equipped with a 12'' round heavy-duty slotted grate for seamless integration into finished interior floor areas while finger holes make removal quick and simple. Whether you need a way to remove water in your food prep area healthcare facility or any other environment where sanitation is key this floor drain is a great way to get the job done.The drain's rugged 12 gauge type 304 stainless steel body helps ensure long-lasting corrosion resistant durability. It was bead blasted for a smooth uniform finish and includes an integrated sediment bucket to help prevent clogs by filtering out things like jewelry hair dirt and paper. Pre-pour stabilizing anchor tabs combine with a 6'' no-hub outlet to make installation as easy as possible.Overall Dimensions:Inlet Length: 12''Inlet Width: 12''Outlet Diameter: 6''Height: 7''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Shower Handle (940-004A)
- SPEAKMAN Neo Hand Shower Wand (VS-3000-MB)
- PFISTER Diverters, Diverter 026D (951-0390)
- ZORO SELECT 1/4" Barb PVC Ball Valve Inline, Seat Material: Buna-N (6380390)
- ALLPOINTS Drain-Plt .5"X2" (111306)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Bellshape White (104BW P1)
- ALLPOINTS Overflow Tube 10"X 1-1/2" (321976)
- THRIFCO PLUMBING 1-1/2 Inch Chrome Plated Die-Cast Slip Joint Nut with Poly Wash (4400216)
- ZURN LC-C - Roof Drain Underdeck Clamp (LC-C)
- OATEY P-Trap 3/4 Pvc Condensate (42757)
- EVERFLOW P-Trap for Tubular Drain Applications, 22GA Chrome Plated Brass 1-1/2" (12812)
- Zurn Elkay Drain Components