No Product Image Available

Zurn Elkay

Zurn Z1800-6NH-12S-H5-USA 12'' Square Type 304 Stainless Steel Industrial Sanitary Floor Drain


product price: $4,556.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Drain away water in a wide variety of applications with this Zurn Z1800-6NH-12S-H5-USA type 304 stainless steel industrial sanitary floor drain! This drain comes equipped with a 12'' square heavy-duty slotted grate for seamless integration into finished interior floor areas while finger holes make removal quick and simple. Whether you need a way to remove water in your food prep area healthcare facility or any other environment where sanitation is key this floor drain is a great way to get the job done.The drain's rugged 12 gauge type 304 stainless steel body helps ensure long-lasting corrosion resistant durability. It was bead blasted for a smooth uniform finish and includes an integrated sediment bucket to help prevent clogs by filtering out things like jewelry hair dirt and paper. Pre-pour stabilizing anchor tabs combine with a 6'' no-hub outlet to make installation as easy as possible.Overall Dimensions:Strainer Length: 12''Strainer Width: 12''Outlet Diameter: 6''Height: 7''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.