Shop All Drain Components
Zurn Elkay
Zurn Z1800-6NH-12B-H5-USA 12'' Round Type 304 Stainless Steel Industrial Sanitary Floor Drain
Mfr # 995Z6NH12BH5
Zoro # G411591613
Free Shipping & Returns
$4,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z6NH12BH5
- Zoro # G411591613
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn Z1800-6NH-12B-H5-USA type 304 stainless steel industrial sanitary floor drain! This drain comes equipped with a 12'' round heavy-duty perimeter grate for seamless integration into finished interior floor areas while finger holes make removal quick and simple. Whether you need a way to remove water in your food prep area healthcare facility or any other environment where sanitation is key this floor drain is a great way to get the job done.The drain's rugged 12 gauge type 304 stainless steel body helps ensure long-lasting corrosion resistant durability. It was bead blasted for a smooth uniform finish and includes an integrated sediment bucket to help prevent clogs by filtering out things like jewelry hair dirt and paper. Pre-pour stabilizing anchor tabs combine with a 3'' no-hub outlet to make installation as easy as possible.Overall Dimensions:Strainer Diameter: 12''Outlet Diameter: 6''Height: 7''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lustra Seat, Eb/Open/1' Bumper (4679-CA-0)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 3/8 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N038014)
- APACHE Single Union Ball Valve, Polypropylene, 2" (49015200)
- ZSI CushionedClampStrutMounted, TubeSz 7/8In (014T018)
- ZORO SELECT Elbow, 45 deg., Wht Drain, Slip Connection (35333)
- EVERFLOW IPSx1-1/4" LA Pattern Trap for Tubular Drain Applications, Chrome Plated Brass 1-1/2" (11314)
- INFINITY DRAIN PVC Threaded Extension Nipple for S-PVC/S-SS/FX 65 Series (TNRN_P)
- RECTORSEAL 4 " Dia., HDPE, Black Finish, Trap Seal, Drain Seal (97044)
- ZORO SELECT P-Trap, 1-1/2 In Hub x Slip (02220)
- ZORO SELECT Coupling, White Drain, Slip Connection (35331)
- FERNCO PDTC 150 DRAIN/TRAP CONN (25417)
- Zurn Elkay Drain Components