Shop All Drain Components
Zurn Elkay
Zurn Z1800-4NH-12S-USA 12'' Square Type 304 Stainless Steel Industrial Sanitary Floor Drain
Mfr # 995Z04NH12S
Zoro # G511582801
Free Shipping & Returns
$3,828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z04NH12S
- Zoro # G511582801
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn Z1800-4NH-12S-USA type 304 stainless steel industrial sanitary floor drain! This drain comes equipped with a 12'' round heavy-duty slotted grate for seamless integration into finished interior floor areas while finger holes make removal quick and simple. Whether you need a way to remove water in your food prep area healthcare facility or any other environment where sanitation is key this floor drain is a great way to get the job done.The drain's rugged 12 gauge type 304 stainless steel body helps ensure long-lasting corrosion resistant durability. It was bead blasted for a smooth uniform finish and includes an integrated sediment bucket to help prevent clogs by filtering out things like jewelry hair dirt and paper. Pre-pour stabilizing anchor tabs combine with a 4'' no-hub outlet to make installation as easy as possible.Overall Dimensions:Inlet Length: 12''Inlet Width: 12''Outlet Diameter: 4''Height: 7''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK 316 SS Back Ferrule (4BF4-316)
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (1452005)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4", CPVC/FPM, Full Port, S/T (TBH2125ASTV0000)
- KINGSTON BRASS Templeton, 4" Single, Handle Bathroom Faucet, Polished Brass (KS3402TL)
- ZURN Grate, 7/8 in H, Grate, Stainless Steel (P6-FS)
- DANCO Wall Tube Plastc 1-1/2X7-3/4In (50994)
- ZORO SELECT 1-1/2" or 1-1/4" " Dia., polypropylene, White/Plastic Finish, Kitchen, Slip-Nut And Washer (1PPB7)
- EVERFLOW Utility/ Milwaukee P-Trap w/Drain Plug for Tubular Drain Applications, 17GA Chrome Pltd Brass 1-1/2" (12817)
- BK RESOURCES Lever Drain Coupling, 1 1/2" Male To Male, Stainless Steel (BK-LDA)
- ZORO SELECT Slip-Nut, Chrome Drain, Slip Connection (35069)
- SIMPLE SPACES Dish Drainer White W/Bskt (JI-25W-3L)
- Zurn Elkay Drain Components