Shop All Drain Components
Zurn Elkay
Zurn Z1800-4NH-12S-H5-USA 12'' Square Type 304 Stainless Steel Industrial Sanitary Floor Drain
Mfr # 995Z4NH12SH5
Zoro # G711591511
Free Shipping & Returns
$4,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z4NH12SH5
- Zoro # G711591511
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn Z1800-4NH-12S-H5-USA type 304 stainless steel industrial sanitary floor drain! This drain comes equipped with a 12'' square heavy-duty perimeter grate for seamless integration into finished interior floor areas while finger holes make removal quick and simple. Whether you need a way to remove water in your food prep area healthcare facility or any other environment where sanitation is key this floor drain is a great way to get the job done.The drain's rugged 12 gauge type 304 stainless steel body helps ensure long-lasting corrosion resistant durability. It was bead blasted for a smooth uniform finish and includes an integrated sediment bucket to help prevent clogs by filtering out things like jewelry hair dirt and paper. Pre-pour stabilizing anchor tabs combine with a 4'' no-hub outlet to make installation as easy as possible.Overall Dimensions:Strainer Length: 12''Strainer Width: 12''Outlet Diameter: 4''Height: 7''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Inside Cover, Plastic (P6000-L)
- KOHLER Stillness Adjustable Wall-Mount Holder (975-2MB)
- AMERICAN FILTER CO AFC Brand AFC-RF-F2, Compatible to Frigidaire EPTWFU01 Refrigerator Water Filters (1PK) Made by AFC (EPTWFU01-AFC-RF-F2-1-93681)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (RP73384CZ)
- NILFISK/ADVANCE HOSE - DRAIN CAP 1.5 in. X 26 in. W/ DRAIN CAP AND STRAP (9099692000)
- PLUMB PAK S-TRAP CHRM SLIP 1-1/2"" (PP250CP)
- INFINITY DRAIN PVC Stop End for G 65 Channel (E_65)
- NDS GRATE CHANNEL 2FT BLACK (243-AST)
- ZORO SELECT Chrome, Bath Drain, Overflow Face Plate (35247)
- JONES STEPHENS No Hub Cleanout w/Plug, 4" (C38404)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632CZ)
- Zurn Elkay Drain Components