Shop All Drain Components
Zurn Elkay
Zurn Z1800-3NH-12S-USA 12'' Square Type 304 Stainless Steel Industrial Sanitary Floor Drain
Mfr # 995Z3NH12S
Zoro # G511582825
Free Shipping & Returns
$3,828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z3NH12S
- Zoro # G511582825
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn Z1800-3NH-12S-USA type 304 stainless steel industrial sanitary floor drain! This drain comes equipped with a 12'' round heavy-duty slotted grate for seamless integration into finished interior floor areas while finger holes make removal quick and simple. Whether you need a way to remove water in your food prep area healthcare facility or any other environment where sanitation is key this floor drain is a great way to get the job done.The drain's rugged 12 gauge type 304 stainless steel body helps ensure long-lasting corrosion resistant durability. It was bead blasted for a smooth uniform finish and includes an integrated sediment bucket to help prevent clogs by filtering out things like jewelry hair dirt and paper. Pre-pour stabilizing anchor tabs combine with a 3'' no-hub outlet to make installation as easy as possible.Overall Dimensions:Inlet Length: 12''Inlet Width: 12''Outlet Diameter: 3''Height: 7''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Plug 3/4 Sche 80 Pvc (PVC 08113 1200HA)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8210B020)
- HAYWARD FLOW CONTROL Y-Check Valve, 3/4", PVC/FPM, Socket (YC10075S)
- ZURN Vandal Resistant Operating Stem 2" Mount, 1 Hole Hoe Bibb, Bronze (Z1341XL-C12)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White Finish, Kitchen, Tailpiece (4FEY4)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White Finish, Kitchen, Extension (4FEY5)
- GENOVA Canplas 193724 2-Way Cleanout Pipe Tee, 4 In, Hub, Pvc, White (PVC 00448 0800HA)
- COOL KITCHEN 847-3PK1 3 in. Snap in Floor Drain (CO151182)
- DANCO Washer Fauc Bev 0 Bg20 (35389W)
- PLUMB PAK SLP JNT NUT 1-1/4X1-1/4"" (PP855-9)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen With Clean Out, P-Trap (1PNL3)
- Zurn Elkay Drain Components