Shop All Drain Components
Zurn Elkay
Zurn Z1800-3NH-12S-H5-USA 12'' Square Type 304 Stainless Steel Industrial Sanitary Floor Drain
Mfr # 995Z3NH12SH5
Zoro # G811591541
Free Shipping & Returns
$4,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z3NH12SH5
- Zoro # G811591541
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn Z1800-3NH-12S-H5-USA type 304 stainless steel industrial sanitary floor drain! This drain comes equipped with a 12'' square heavy-duty perimeter grate for seamless integration into finished interior floor areas while finger holes make removal quick and simple. Whether you need a way to remove water in your food prep area healthcare facility or any other environment where sanitation is key this floor drain is a great way to get the job done.The drain's rugged 12 gauge type 304 stainless steel body helps ensure long-lasting corrosion resistant durability. It was bead blasted for a smooth uniform finish and includes an integrated sediment bucket to help prevent clogs by filtering out things like jewelry hair dirt and paper. Pre-pour stabilizing anchor tabs combine with a 3'' no-hub outlet to make installation as easy as possible.Overall Dimensions:Strainer Length: 12''Strainer Width: 12''Outlet Diameter: 3''Height: 7''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wax Ring-Sp (1223255)
- ELKAY Elkay Versatile Bi-Lvl 8Gph Lt Gry Light Gray Granite (EZSTL8LC)
- LEGEND VALVE 1" PRESS 90 ELBOW SHORT RADIUS (450-085P)
- ZORO SELECT 3/4" FNPT 316 SS Cross (600X111N034)
- ZURN JP2375-F - Cast Iron Enameled Full Grate for the FD2375 Floor Sink (JP2375-F)
- PFISTER Pfister Retg Nut 09-Ser Avnt (931-910A)
- RECTORSEAL 3 " Dia., HDPE, Black Finish, Trap Seal, Drain Seal (97042)
- PLUMB PAK Bath Drain Waste Shoe 1-1/2 (614RB)
- TRAP-TITE Waterless Trap Seal, 1 in H, Black (69420)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, J-Bend (1PNX1)
- ALL-SOURCE 1-1/2 In. x 12 In. White Plastic Extension Tube (40-12WK)
- Zurn Elkay Drain Components