Shop All Drain Components
Zurn Elkay
Zurn Z1800-3NH-12B-USA 12'' Round Type 304 Stainless Steel Industrial Sanitary Floor Drain
Mfr # 995Z3NH12B
Zoro # G911582791
Free Shipping & Returns
$3,828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z3NH12B
- Zoro # G911582791
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn Z1800-3NH-12B-USA type 304 stainless steel industrial sanitary floor drain! This drain comes equipped with a 12'' round heavy-duty slotted grate for seamless integration into finished interior floor areas while finger holes make removal quick and simple. Whether you need a way to remove water in your food prep area healthcare facility or any other environment where sanitation is key this floor drain is a great way to get the job done.The drain's rugged 12 gauge type 304 stainless steel body helps ensure long-lasting corrosion resistant durability. It was bead blasted for a smooth uniform finish and includes an integrated sediment bucket to help prevent clogs by filtering out things like jewelry hair dirt and paper. Pre-pour stabilizing anchor tabs combine with a 3'' no-hub outlet to make installation as easy as possible.Overall Dimensions:Inlet Diameter: 12''Outlet Diameter: 3''Height: 7''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/4" (P38009)
- ZORO SELECT 1" x 2" TOE Black Pipe Nipple Sch 80 (40602TS)
- B & K STZ Industries 1/2 in. MIP each X 3/8 in. D FIP Black Malleable Iron Hex Bushing (310UPB-1238)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A108 (07B064466RRSE)
- KINGSTON BRASS DTT108 Bath Tub Overflow Plate (DTT108)
- PLUMB PAK SPLIT SLIP JOIN NUT 1.5"" (PP9255SPLT)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, P-Trap (1PNN4)
- THRIFCO PLUMBING 22 Gauge 1-1/2 Inch x 9-1/2 Inch Chrome Plated Brass Waste Bend (4400658)
- DANCO Wall Tube Plastc 1-1/2X7-3/4In (50994)
- LARSEN SUPPLY CO 1-1/2X6 Kitchtailpiece (03-3133)
- BK RESOURCES Drain Plug, 1" NPS Drain Size, 1-7/8" Flange, 3-1/4" L, Chrome (BKDR-325CP)
- Zurn Elkay Drain Components