Shop All Drain Components
Zurn Elkay
Zurn PN1900-FRAME Nickel Bronze Frame for Z1900 Series Floor Sinks
Mfr # 995PN00FRAME
Zoro # G411591576
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995PN00FRAME
- Zoro # G411591576
- Country of Origin United States
- Category Drain Components
Description
Provide a sturdy base for your grate with this Zurn PN1900-FRAME nickel bronze frame. This frame is designed to fit onto Zurn Z1900 series floor sinks and is constructed of durable and attractive nickel bronze. It is required for the use of nickel bronze grates and sits atop of the floor sink's body.Overall Dimensions:Length: 12 3/8''Width: 12 3/8''Height: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1/2 in Pipe Size (1406-005)
- HAM-LET 1/2" x 3/8" Compression 316 SS Reducing Union (763L SS 1/2 X 3/8)
- HONEYWELL F76S1049 1-1/2" Water Filter (F76S1049)
- ISPRING Carbon Alkaline Composite Filter Replacement for RO500 (FCA500)
- KIBI P-Trap, Matte Black (KPT101MB)
- GENOVA PRODUCTS Genova 300 Series 38507 P-Trap, 3/4 in, Spigot x Spigot, PVC, SCH 40 Schedule (PVC02700 0800)
- COMPONENT HARDWARE Waste, Twist Handle , 1.5" & 2" (D55-7510)
- JONES STEPHENS Lead Fit All Plug, Cast Iron, 4" (P56400)
- ZURN LC-C - Roof Drain Underdeck Clamp (LC-C)
- ALLPOINTS Drain-Plt .5"X2" (111306)
- HOMECARE PRODUCTS PVC00711P0600HA 1.5 in. PVC P-Trap (HO160488)
- Zurn Elkay Drain Components