Shop All Automatic Flush Valve
Zurn Elkay
Zurn One Z.WC5.S.TM Sensor Toilet System with Floor Mounted Toilet and Top Mount Flush Valve
Mfr # 995ZWC5STM
Zoro # G711638643
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 995ZWC5STM
- Zoro # G711638643
- Country of Origin United States
- Category Automatic Flush Valve
Description
This all-in-one Zurn One Z.WC5.S.TM sensor toilet system is a versatile addition to any commercial restroom! This comprehensive system incorporates all the plumbing products you need in one convenient solution including a wall-mounted toilet an EZ gear-driven flush valve and an efficient EcoVantage water closet system. This high-efficiency system uses only 1.28 GPF for 20% water savings compared to traditional 1.6 GPF models. It is operated by a motor gear-driven sensor flush valve for hands-free and quiet operation and allows for manual flushing with an override push button if needed. This valve is chrome-plated with a durable polished exterior and modern top-mount design.The toilet is made of durable vitreous china and is floor-mounted with an open front commercial toilet seat with stainless steel hinges. It includes a vandal-resistant cap to prevent potential vandalism and maintain a hygienic bowl. The elongated rim allows for additional comfort and cleanliness. This toilet system includes all your plumbing necessities in one convenient system making it an efficient choice for your commercial bathroom.Overall Dimensions:Width: 9 3/4''Depth: 28 1/2''Height: 28''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 12" Condensing Horizontal Vent Termination, 3x5 Concentric Kit (223176PP)
- DEWALT Pressure Relief Valve; 175 PSI ASME (DXCM136-0077)
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose (G200FXFL360)
- WATTS Lf53L-150 0121443 Lead Free 1/2" (LF53L-150)
- ZURN ELKAY Zurn One Z.UR1.S Sensor Urinal System with Wall Hung Urinal and Flush Valve (995ZUR1S)
- SLOAN 1.6 gpf gpf, Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3780000)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000AV-HET)
- AMERICAN STANDARD American Standard 6065161 Exposed Selectronic Sensor Toilet Flush Valve, 1.6 GPF (6065161.002)
- SLOAN 1.6, 3.5 gpf, Automatic Flush Valve Retrofit Kit, Polished Chrome (3379001)
- ZURN 0.125 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (ZER6003PL-ULF-CCP)
- MOEN M-Power Electronic Flush Valve 3/4" Urinal (8315)
- Zurn Elkay Automatic Flush Valve