No Product Image Available

Zurn Elkay

Zurn One Z.WC5.S Sensor Toilet System with Floor Mounted Toilet and Flush Valve


product price: $853.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This all-in-one Zurn One Z.WC5.S sensor toilet system is a versatile addition to any commercial restroom! This comprehensive system incorporates all the plumbing products you need in one convenient solution including a wall-mounted toilet a flushometer flush valve and an efficient EcoVantage water closet system. This high-efficiency system uses only 1.28 GPF for 20% water savings compared to traditional 1.6 GPF models. It is operated by an automatic sensor flush valve for hands-free operation and also includes manual flushing with an override push button if needed. This valve is made of high-impact-resistant polycarbonate with a chrome-plated plastic cover to withstand frequent use.The toilet is made of durable vitreous china and is floor-mounted with an open front commercial toilet seat with stainless steel hinges. It includes a vandal-resistant cap to prevent potential vandalism and maintain a hygienic bowl. The elongated rim allows for additional comfort and cleanliness. This toilet system includes all your plumbing necessities in one convenient system making it an efficient choice for your commercial bathroom.Overall Dimensions:Width: 9 3/4''Depth: 28 1/2''Height: 28''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.