Shop All Manual Flush Valves
Zurn Elkay
Zurn One Z.WC5.M Manual Toilet System with Floor Mounted Toilet and Flush Valve
Mfr # 995ZWC5M
Zoro # G311638654
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 995ZWC5M
- Zoro # G311638654
- Country of Origin United States
- Category Manual Flush Valves
Description
This all-in-one Zurn One Z.WC5.M manual toilet system is a versatile addition to any commercial restroom! This comprehensive system incorporates all the plumbing products you need in one convenient solution including a floor-mounted toilet a flushometer flush valve and an efficient EcoVantage water closet system. This high-efficiency system uses only 1.28 GPF for 20% water savings compared to traditional 1.6 GPF models. It is operated by an exposed flush valve that is clog-resistant and non-leaking. This valve is manually operated for easy operation and chrome-plated with a durable polished exterior to withstand frequent use.The toilet is made of durable vitreous china and is floor-mounted with an open front commercial toilet seat with stainless steel hinges. It includes a vandal-resistant cap to prevent potential vandalism and maintain a hygienic bowl. The elongated rim allows for additional comfort and cleanliness. This toilet system includes all your plumbing necessities in one convenient system making it an efficient choice for your commercial bathroom.Overall Dimensions:Width: 9 3/4''Depth: 28 1/2''Height: 28''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Vacuum Breaker, 3/8 In, Brass (B-0968)
- SANITUBE Clamp Tee 304L, 1-1/2 (7MP4-150)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3109 04 13)
- ALFI BRAND ALFI brand ABSP20 Modern SS Shower Panel W/ 2 Body Sprays (ABSP20)
- DURAVIT Flush valve (0074135500)
- MANSFIELD PLUMBING PRODUCTS Flush Valve Serv Pack (30)
- SLOAN Manual Flush Valve, 1.6 gpf, 11-1/2 in Rough-In, 1 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 111 XL)
- HARDWARE EXPRESS 3325500 Sloan Single Flush; Side Mount; Retro-Fit (302465)
- SLOAN Royal 952 11-12 3/4 Ldim (3914806)
- DELTA Delta Commercial Instit Parts: Handle Cage Sub-Assembly (77191) (060810A)
- SLOAN 1.0 gpf, Toilet Manual Flush Valve, 3/4 in IPS Inlet (111-1.28)
- Zurn Elkay Manual Flush Valves