Shop All Automatic Flush Valve
Zurn Elkay
Zurn One Z.WC4.S Sensor Toilet System with Floor Mounted Toilet and Flush Valve
Mfr # 995ZWC4S
Zoro # G511638645
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 995ZWC4S
- Zoro # G511638645
- Country of Origin United States
- Category Automatic Flush Valve
Description
This all-in-one Zurn One Z.WC4.S sensor toilet system is a versatile addition to any commercial restroom! This comprehensive system incorporates all the plumbing products you need in one convenient solution including a wall-mounted toilet a flushometer flush valve and an efficient EcoVantage water closet system. This high-efficiency system uses only 1.28 GPF for 20% water savings compared to traditional 1.6 GPF models. It is operated by an automatic sensor flush valve for hands-free operation and also includes manual flushing with an override push button if needed. This valve is made of high-impact-resistant polycarbonate with a chrome-plated plastic cover to withstand frequent use.The toilet is made of durable vitreous china and is floor-mounted with an open front commercial toilet seat with stainless steel hinges. It includes a vandal-resistant cap to prevent potential vandalism and maintain a hygienic bowl. The elongated rim allows for additional comfort and cleanliness. This toilet system includes all your plumbing necessities in one convenient system making it an efficient choice for your commercial bathroom.Overall Dimensions:Width: 9 3/4''Depth: 28 1/4''Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service Kit, Trip Lever (1013521-CP)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 17in x 15in NSF Certified (HAND-SINK HS-17)
- CHARLOTTE PIPE AND FOUNDRY PLUG 3/4"" SCHE 80 PVC (PVC81131200)
- KINGSTON BRASS Victorian Toilet Paper Holder, Oil Rubbed Bronze (BA1118ORB)
- ZURN ELKAY Zurn One Z.UR1.S Sensor Urinal System with Wall Hung Urinal and Flush Valve (995ZUR1S)
- SLOAN 1.28 gpf gpf, Water Closet Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3910168)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZP6800-WS1-NES-LL)
- KOHLER Wave Dc 1.28 Gpf Toilet Retrofit Fv (40TD00N10-RF-CP)
- AMERICAN STANDARD American Standard 6063.051.002 Selectronic Urinal Sensor Flush Valve, FloWise .5 GPF (6063051.002)
- KISSLER Flush Valve, for Use with Mansfield (68-0210)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-11L)
- Zurn Elkay Automatic Flush Valve