Shop All Toilets
Zurn Elkay
Zurn One Z.WC4.AS.TM Sensor Toilet System with ADA Height Floor Mounted Toilet Rect
Mfr # 995ZWC4ASTM
Zoro # G311667517
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995ZWC4ASTM
- Zoro # G311667517
- Country of Origin United States
- Category Toilets
Description
This all-in-one Zurn One Z.WC4.AS.TM sensor toilet system is a versatile addition to any commercial restroom! This comprehensive system incorporates all the plumbing products you need in one convenient solution including a wall-mounted toilet an EZ gear-driven flush valve and an efficient EcoVantage water closet system. This high-efficiency system uses only 1.28 GPF for 20% water savings compared to traditional 1.6 GPF models. It is operated by a motor gear-driven sensor flush valve for hands-free and quiet operation and allows for manual flushing with an override push button if needed. This valve is chrome-plated with a durable polished exterior and modern top-mount design.The toilet is made of durable vitreous china and is floor-mounted with an open front commercial toilet seat with stainless steel hinges. It includes a vandal-resistant cap to prevent potential vandalism and maintain a hygienic bowl. The elongated rim allows for additional comfort and cleanliness. This toilet system includes all your plumbing necessities in one convenient system making it an efficient choice for your commercial bathroom.Overall Dimensions:Width: 9 3/4''Depth: 28 1/2''Height: 28 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" (JF-100TFM)
- BANJO Y STRAINER (LSM300-20)
- ECO LOGIC 3/4 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-9-3B)
- DIXON Brass Gate Valve, 1-1/4" (BGV125)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Gray (3946-95)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Cotton (MS853113E#01)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Cotton White (CST646CEMFGNAT40#01)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (31641-96)
- KOHLER Archer Elongated 1.28 GPF Chair Height Toilet (3551-0)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3452001.020)
- SLOAN Flushometer Toilet, 1.28 gpf, Flush Valve, Wall Mount, Elongated, White (WETS2050.1041)
- Zurn Elkay Toilets