Shop All Automatic Flush Valve
Zurn Elkay
Zurn One Z.WC3.AS Sensor Toilet System with ADA Height Floor Mounted Toilet and Flush Valve
Mfr # 995ZWC3AS
Zoro # G611638644
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 995ZWC3AS
- Zoro # G611638644
- Country of Origin United States
- Category Automatic Flush Valve
Description
This all-in-one Zurn One Z.WC3.AS sensor toilet system is a versatile addition to any commercial restroom! This comprehensive system incorporates all the plumbing products you need in one convenient solution including a wall-mounted toilet a flushometer flush valve and an efficient EcoVantage water closet system. This high-efficiency system uses only 1.1 GPF for 31% water savings compared to traditional 1.6 GPF models. It is operated by an automatic sensor flush valve for hands-free operation and also includes manual flushing with an override push button if needed. This valve is made of high-impact-resistant polycarbonate with a chrome-plated plastic cover to withstand frequent use.The toilet is made of durable vitreous china and is floor-mounted with an open front commercial toilet seat with stainless steel hinges. It includes a vandal-resistant cap to prevent potential vandalism and maintain a hygienic bowl. The elongated rim allows for additional comfort and cleanliness. This toilet system includes all your plumbing necessities in one convenient system making it an efficient choice for your commercial bathroom.Overall Dimensions:Width: 9 3/4''Depth: 28 1/2''Height: 30 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Replacement Thermostat, Electric, Size: 120V (SP11700)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Male Pipe Thread - 3.281" Long 316 (21MP-2.5-316)
- ZORO SELECT Pipe, Schedule 40, 5/8" ID, 304 SS, 3 ft L (ZUSA-PF-1636)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (5LVP0)
- ZURN ELKAY Zurn One Z.UR1.S Sensor Urinal System with Wall Hung Urinal and Flush Valve (995ZUR1S)
- AMERICAN STANDARD American Standard 6063.051.002 Selectronic Urinal Sensor Flush Valve, FloWise .5 GPF (6063051.002)
- AMERICAN STANDARD 1.1 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM111.002)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6152AV-WS1-11L)
- AMTC VALVE 0.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (AEF-801-CU-05)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003AV-EWS-CPM)
- AMERICAN STANDARD 0.125 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (606B013.002)
- Zurn Elkay Automatic Flush Valve