Shop All Manual Flush Valves
Zurn Elkay
Zurn One Z.WC3.AM Manual Toilet System with ADA Height Floor Mounted Toilet and Flush Valve
Mfr # 995ZWC3AM
Zoro # G111638649
product price: $613.99
/ea
Free Shipping & Returns
$613.99
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
- Brand Zurn Elkay
- MFR # 995ZWC3AM
- Zoro # G111638649
- Country of Origin United States
- Category Manual Flush Valves
Description
This all-in-one Zurn One Z.WC3.AM manual toilet system is a versatile addition to any commercial restroom! This comprehensive system incorporates all the plumbing products you need in one convenient solution including a floor-mounted toilet a flushometer flush valve and an efficient EcoVantage water closet system. This high-efficiency system uses only 1.1 GPF for 31% water savings compared to traditional 1.6 GPF models. It is operated by an exposed flush valve that is clog-resistant and non-leaking. This valve is manually operated for easy operation and chrome-plated with a durable polished exterior to withstand frequent use.The toilet is made of durable vitreous china and is floor-mounted with an open front commercial toilet seat with stainless steel hinges. It includes a vandal-resistant cap to prevent potential vandalism and maintain a hygienic bowl. The elongated rim allows for additional comfort and cleanliness. This toilet system includes all your plumbing necessities in one convenient system making it an efficient choice for your commercial bathroom.Overall Dimensions:Width: 9 3/4''Depth: 28 1/2''Height: 30 3/4''
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
- DIXON Cam and Groove, Dust Cap SS, 4" (G400-DC-SS)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, 2-1/8"L, 250psi (BULK-CGF-424)
- WHEELER-REX Pipe Cutter, Cut Cap.1/8" to 1-5/8" (5291)
- LEGRIS Metric Push-to-Connect Fitting (3118 04 19)
- PLUMB PAK Shower Valve Socket Set (PP840-59)
- PLUMB PAK 2In Adjustable Flush Valve (K835-79)
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (REGAL 116-1.6 XL)
- ZURN MAIN SEAT F/METROFLUSH VALVE (P6200-MS)
- PLUMB PAK FLUSH VALVE KIT 3 IN 3 INTO 1 (K835-76)
- SLOAN Royal 952-1.6 2-10 3/4 Ldim (3914817)
- MANSFIELD Mansfield 211-1112-P-4 Plastic Flush Valve (4591533)
- Zurn Elkay Manual Flush Valves