Shop All Manual Flush Valves
Zurn Elkay
Zurn One Z.WC2.M Manual Toilet System with Wall Hung Toilet and Flush Valve
Mfr # 995ZWC2M
Zoro # G411638653
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 995ZWC2M
- Zoro # G411638653
- Country of Origin United States
- Category Manual Flush Valves
Description
This all-in-one Zurn One Z.WC2.M manual toilet system is a versatile addition to any commercial restroom! This comprehensive system incorporates all the plumbing products you need in one convenient solution including a wall-mounted toilet a flushometer flush valve and an efficient EcoVantage water closet system. This high-efficiency system uses only 1.28 GPF for 20% water savings compared to traditional 1.6 GPF models. It is operated by an exposed flush valve that is clog-resistant and non-leaking. This valve is manually operated for easy operation and chrome-plated with a durable polished exterior to withstand frequent use.The toilet is made of durable vitreous china and is wall-mounted with an included NeoSeal gasket kit that ensures a secure hold. The open front commercial toilet seat has stainless steel hinges and the bowl has an elongated rim for additional comfort and cleanliness. It also includes a vandal-resistant cap to prevent potential vandalism and maintain a hygienic bowl. This toilet system includes all your plumbing necessities in one convenient system making it an efficient choice for your commercial bathroom.Overall Dimensions:Width: 12 1/4''Depth: 24 3/4''Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Heavy Duty Kitchen Sink Strainer with Power Ball Basket, Black (K1439BLK)
- ZSI Weld Plate, Fits Brand ZSI, Steel (TP3)
- SEMINOLE NIPPLE GALV 3/4""X4"" (8700150603)
- ZORO SELECT 1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD6)
- AMERICAN STANDARD 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047565.002)
- ZURN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (Z6000AV-HET)
- SLOAN 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (Royal 186-1)
- KOHLER Flush Valve Kit (83650)
- SLOAN Royal 9603 (3918222)
- AMERICAN STANDARD 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045505.002)
- AMERICAN STANDARD American Standard 6045013.002 Manual Urinal Flush Valve, 0.125 GPF (6045013.002)
- Zurn Elkay Manual Flush Valves