No Product Image Available

Zurn Elkay

Zurn One Z.WC1.M Manual Toilet System with Wall Hung Toilet and Flush Valve


product price: $613.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This all-in-one Zurn One Z.WC1.M manual toilet system is a versatile addition to any commercial restroom! This comprehensive system incorporates all the plumbing products you need in one convenient solution including a wall-mounted toilet a flushometer flush valve and an efficient EcoVantage water closet system. This high-efficiency system uses only 1.1 GPF for 31% water savings compared to traditional 1.6 GPF models. It is operated by an exposed flush valve that is clog-resistant and non-leaking. This valve is manually operated for easy operation and chrome-plated with a durable polished exterior to withstand frequent use.The toilet is made of durable vitreous china and is wall-mounted with an included NeoSeal gasket kit that ensures a secure hold. The open front commercial toilet seat has stainless steel hinges and the bowl has an elongated rim for additional comfort and cleanliness. It also includes a vandal-resistant cap to prevent potential vandalism and maintain a hygienic bowl. This toilet system includes all your plumbing necessities in one convenient system making it an efficient choice for your commercial bathroom.Overall Dimensions:Width: 12 1/4''Depth: 24 3/4''Height: 29''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.