Shop All Automatic Flush Valve
Zurn Elkay
Zurn One Z.UR2.S.TM Sensor Urinal System with Wall Hung Urinal and Top Mount Flush Valve
Mfr # 995ZUR2STM
Zoro # G911638658
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995ZUR2STM
- Zoro # G911638658
- Country of Origin United States
- Category Automatic Flush Valve
Description
This all-in-one Zurn One Z.UR1.S.TM sensor urinal system is a versatile addition to any commercial restroom! This comprehensive system incorporates all the plumbing products you need in one convenient solution including a wall-mounted urinal an EZ gear-driven flush valve and an efficient EcoVantage urinal system. This high-efficiency system uses only .5 GFP for 50% water savings compared to traditional models. It is operated by a motor gear-driven sensor flush valve for hands-free and quiet operation and allows for manual flushing with an override push button if needed. This valve is chrome-plated with a durable polished exterior and modern top-mount design.The washdown urinal is made of durable vitreous china and is wall-mounted with a wall flange for a secure hold. The asymmetric backwall reduces splash back while the vandal-resistant outlet strainer prevents potential vandalism to maintain a hygienic bowl. It also includes an integral trap to prevent sewage backup. This urinal system includes all your plumbing necessities in one convenient system making it an efficient choice for your commercial bathroom.Overall Dimensions:Width: 18 7/16''Depth: 14 1/4''Height: 31 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 3/4" Pipe Dia., PVC, Floor, Floor Sink Three-Quarter Top Grate (42752)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 18 in. L (08PL-CA11-0180-11B-38B)
- WATERBLOCK WB-13-R 13 Gallon Maximum Flow Automatic Water Shutoff Valve (WB-13-R)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-8-6)
- ZURN ELKAY Zurn One Z.UR1.S Sensor Urinal System with Wall Hung Urinal and Flush Valve (995ZUR1S)
- SIMPSON STRONG-TIE 2x6 Concealed Hanger (LUC26Z)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-12L)
- ZURN 0.25 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZTR6203-QRT-LL)
- SLOAN 1.6 gpf gpf, Automatic Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3770010)
- MOEN COMMERCIAL 1.6 gpf, Toilet Automatic Flush Valve Retrofit Kit, Chrome (8310DF16)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-U-EWS-TM)
- Zurn Elkay Automatic Flush Valve