Shop All Automatic Flush Valve
Zurn Elkay
Zurn One Z.UR2.S Sensor Urinal System with Wall Hung Urinal and Flush Valve
Mfr # 995ZUR2S
Zoro # G011638657
product price: $1,007.99
/ea
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 995ZUR2S
- Zoro # G011638657
- Country of Origin United States
- Category Automatic Flush Valve
Description
This all-in-one Zurn One Z.UR2.S sensor urinal system is a versatile addition to any commercial restroom! This comprehensive system incorporates all the plumbing products you need in one convenient solution including a wall-mounted urinal a flushometer flush valve and an efficient EcoVantage urinal system. This high-efficiency system uses only .5 GFP for 50% water savings compared to traditional models. It is operated by an automatic sensor flush valve for hands-free operation and also includes manual flushing with an override push button if needed. This valve is made of high-impact-resistant polycarbonate with a chrome-plated plastic cover to withstand frequent use.The washdown urinal is made of durable vitreous china and is wall-mounted with a wall flange for a secure hold. The asymmetric backwall reduces splash back while the vandal-resistant outlet strainer prevents potential vandalism to maintain a hygienic bowl. It also includes an integral trap to prevent sewage backup. This urinal system includes all your plumbing necessities in one convenient system making it an efficient choice for your commercial bathroom.Overall Dimensions:Width: 18 7/16''Depth: 14 1/4''Height: 31 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1" Press Lead Free Brass Check Valve (100612LF-1)
- ZORO SELECT 1/2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND5)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 1/2" x 1/2" x 3/8" Pipe Size (2CFG7)
- KOHLER Purist 18" Towel Bar (14435-BV)
- ZURN ELKAY Zurn One Z.UR1.S Sensor Urinal System with Wall Hung Urinal and Flush Valve (995ZUR1S)
- SLOAN 1.6, 3.5 gpf, Automatic Flush Valve Retrofit Kit, Polished Chrome (3379001)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (ZER6000PL-WS1-CPM)
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (ZER6000PL-CPM)
- SLOAN 1.28 gpf gpf, Automatic Flush Valve, Rough Brass, 1 in IPS, 1 1/2 in Spud Coupling (3451670)
- AMERICAN STANDARD 1.0 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM101.002)
- AMERICAN STANDARD 0.125 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (606B013.002)
- Zurn Elkay Automatic Flush Valve