Shop All Bathroom Sinks
Zurn Elkay
Zurn One Z.L6.S Manual Faucet Lavatory System with Wall Hung Lavatory
Mfr # 995ZL6S
Zoro # G111621702
Free Shipping & Returns
$1,470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995ZL6S
- Zoro # G111621702
- Country of Origin United States
- Category Bathroom Sinks
Description
This all-in-one Zurn One Z.L6.S sensor faucet lavatory system is a versatile addition to any hospital or healthcare facility! This comprehensive system incorporates all the plumbing products you need in one convenient solution including a 20'' x 18'' wall-hung lavatory and an AquaSense sensor faucet along with a grid drain P-trap and lavatory supply stops. This system uses only .5 GPM and is operated by a chrome-plated centerset sensor faucet for hands-free operation. A thermostatic mixing valve ensures comfortable water temperatures and a 30 second time out stops water flow to reduce waste.The lavatory is constructed of durable vitreous china and comes with a wall hanger bracket for a secure hold. The commercial-grade grid drain allows for fast clog-free draining while the P-trap prevents debris from forming a clog deeper within the plumbing system. This system also includes lavatory supply stops to help control the water flow and stop it if needed. Plus the sink bowl includes a front overflow to prevent spilling and overflow if the sink is left on. This sink system includes all your plumbing necessities in one convenient system making it an efficient choice for any healthcare facility.Overall Dimensions:Width: 21 1/2''Depth: 18 1/4''Bowl Dimensions:Left to Right: 20''Front to Back: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038138)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 2" (DU)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 12 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-12)
- ZORO SELECT 1-1/4" Socket Weld SS Flange (4381000630)
- FAUCETURE KVPB31227W8BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W8BB)
- FAUCETURE EV18157 Vintage Vitreous China Single Bowl Vessel Sink, White (EV18157)
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun (5873-1-96)
- RUVATI 21"x15" Brushed SS Rectangular Bathroom Sink Undermount (RVH6110)
- STERLING Oval Sink (1181-0)
- SLOAN Oval Drop In Lavatory Sink, 4"Centerset (SS-3002-A)
- AMERICAN STANDARD Evolution 0467004.020 Pedestal Sink Top, 11 in x 18-3/4 in W Basin, Vitreous China, White (467004.02)
- Zurn Elkay Bathroom Sinks