Shop All Bathroom Sinks
Zurn Elkay
Zurn One Z.L4.M Manual Faucet Lavatory System with Wall Hung Lavatory
Mfr # 995ZL4M
Zoro # G911621735
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995ZL4M
- Zoro # G911621735
- Country of Origin United States
- Category Bathroom Sinks
Description
This all-in-one Zurn One Z.L4.M manual faucet lavatory system is a versatile addition to any hospital or healthcare facility! This comprehensive system incorporates all the plumbing products you need in one convenient solution including a 20'' x 18'' wall-hung lavatory and an AquaSpec gooseneck faucet along with a grid drain P-trap and lavatory supply stops. This system uses only .5 GPM and is operated by a polished chrome-plated gooseneck faucet with handles and a vandal-resistant pressure compensation spray outlet to ensure proper use.The lavatory is constructed of durable vitreous china and comes with a wall hanger bracket for a secure hold. The commercial-grade grid drain allows for fast clog-free draining while the P-trap prevents debris from forming a clog deeper within the plumbing system. This system also includes lavatory supply stops to help control the water flow and stop it if needed. Plus the sink bowl includes a front overflow to prevent spilling and overflow if the sink is left on. This sink system includes all your plumbing necessities in one convenient system making it an efficient choice for any healthcare facility.Overall Dimensions:Width: 21 1/2''Depth: 18 1/4''Bowl Dimensions:Left to Right: 20''Front to Back: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Hose Adapter, Stainless Steel, Hose Barb 3/4 in. Inlet (N14S)
- LEGEND VALVE 1-1/4" X 2" BLACK NIPPLE (355-122E)
- ZORO SELECT PVC Union, FNPT x FNPT, 1/2 in Pipe Size (898-375-005)
- LEGEND VALVE 1" X 5" GALVANIZED NIPPLE (356-108E)
- KINGSTON BRASS 37 Ceramic Console Sink with Stainless Steel Legs, WhitePolished Nickel (VPB28140W8PN)
- DURAVIT Washbowl 23" Happy D.2 w/Overflow w/out Faucet Deck White (2314600000)
- KOHLER Laboratory Sink, 17" x 14" Bowl, Porcelain (K-2881-0)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-SN)
- ALFI BRAND ALFI brand ABC117 White 17" Small Wall Mounted Ceramic Sink with Faucet Hole (ABC117)
- ADVANCE TABCO Stainless Steel Bathroom Sink, With Faucet, Bowl Size 9" x 9" x 5" (7-PS-22)
- PRIME-LINE Lavatory Sink Porcelain 19 in. Round Self Rimming 4 in. Centers Front Single Pack (MP52100)
- Zurn Elkay Bathroom Sinks