Shop All Bathroom Sinks
Zurn Elkay
Zurn One Z.L1.S Sensor Faucet Lavatory System with Wall Hung Lavatory
Mfr # 995ZL1S
Zoro # G411621792
Free Shipping & Returns
$1,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995ZL1S
- Zoro # G411621792
- Country of Origin United States
- Category Bathroom Sinks
Description
This all-in-one Zurn One Z.L1.S sensor faucet lavatory system is a versatile addition to any hospital or healthcare facility! This comprehensive system incorporates all the plumbing products you need in one convenient solution including a 20'' x 18'' wall-hung lavatory and an AquaSense gooseneck sensor faucet along with a grid drain P-trap and lavatory supply stops. This system uses only .5 GPM and is operated by a chrome-plated sensor faucet for hands-free operation. A thermostatic mixing valve ensures comfortable water temperatures and a 30 second time out stops water flow to reduce waste.The lavatory is constructed of durable vitreous china and comes with a wall hanger bracket for a secure hold. The commercial-grade grid drain allows for fast clog-free draining while the P-trap prevents debris from forming a clog deeper within the plumbing system. This system also includes lavatory supply stops to help control the water flow and stop it if needed. Plus the sink bowl includes a front overflow to prevent spilling and overflow if the sink is left on. This sink system includes all your plumbing necessities in one convenient system making it an efficient choice for any healthcare facility.Overall Dimensions:Width: 21 1/2''Depth: 18 1/4''Bowl Dimensions:Left to Right: 20''Front to Back: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 1" (77467)
- SMITH-COOPER IPS Ball FP, w/Drain, NL 1/2" (4347002500)
- LEGEND VALVE 1-1/2" T-710 S.S. BALL VALVE (113-127)
- DIXON STBC Long T-Bolt Clamp, 14.75 to 15.32 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC1520L)
- AMERICAN STANDARD Lucerne Wall-Hung Lava Cho Wht (0356.041.020)
- AMERICAN STANDARD Bathroom Wheelchair Sink, Wall, 27 In. L (9140047.020)
- ANZZI Paradiso Rectangle Glass Vessel Bathroom Sink with Celestial Bronze Finish (LS-AZ901)
- FAUCETURE KVPB312271BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB312271BB)
- KOHLER Kelston Pedestal Bathroom Sink With 8" Centerset Faucet Holes (24050-8-0)
- LASALLE BRISTOL LaSalle Bristol 16156PPA 10 x 13 in. Parchment ABS Oval Lavatory Sink (L64-16156PPA)
- KOHLER Trough Vessel Bathroom Sink (20705-0)
- Zurn Elkay Bathroom Sinks